Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RGC1P48AA62E Carlo Gavazzi Relays, A Series, 1P-SSC I IN - PS 480V 63A 1200VP-E
MFG Item Number
RGC1P48AA62E
RGC1P48AA62E Carlo Gavazzi Relays, A Series, 1P-SSC I IN - PS 480V 63A 1200VP-E
MFG Item Number
RGC1P48AA62E
This item cannot be canceled or returned
Description
1P-SSC I IN - PS 480V 63A 1200VP-E
- 4~20 mADC Control Input
- 1‑Pole Analog Switching AC Solid State Contactors
- Integrated Varistor Protection on Output
Specifications
Specifications
| Manufacturer Part Number |
RGC1P48AA62E |
| Manufacturer |
Carlo Gavazzi |
| Product Series |
A |
| Family Series |
Carlo Gavazzi Relays, A Series |
| Description |
1P-SSC I IN - PS 480V 63A 1200VP-E |
| Circuit |
1NO |
| Mounting |
DIN Rail |
| Status Indicator |
Yes |
| Auxiliary Switch |
No |
| Number of Circuits |
1 |
| Input Signal |
4-20 mA |
| Input Polarity |
DC |
| Output Voltage |
190-550 VAC |
| Nominal Output Voltage |
208 VAC, 347 VAC, 380 VAC, 415 VAC, 575 VAC, 240 VAC, 480 VAC |
| Current Rating |
63 A |
| Termination |
Box Lug |
| Integral Heat Sink |
Yes |
| MOV |
No |
| Snubber |
No |
| Net Weight |
1.7963 lbs |
| Gross Weight |
1.7963 lbs |
RGC1P48AA62E
Carlo Gavazzi Relays, A Series