RGC1P48V12ED

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RGC1P48V12ED Carlo Gavazzi Relays, V Series, 1P-SSC V IN - PS 480V 15A 1200VP-E

MFG Item Number
RGC1P48V12ED

RGC1P48V12ED Carlo Gavazzi Relays, V Series, 1P-SSC V IN - PS 480V 15A 1200VP-E

MFG Item Number
RGC1P48V12ED
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Relays, V Series
Item #
RGC1P48V12ED
1P-SSC V IN - PS 480V 15A 1200VP-E

V Series Information

  • Load ON LED Indication
  • DIN or Panel Mount
  • Selectable Mode of Operation
The V Series are a series of solid‑state contactors (with integrated heatsink) that give the possibility to control output power of 1‑phase loads with an analog control input. Input types cover a wide range of current and voltage ranges. Local setting by an external potentiometer is possible. Switching modes, selectable through a front knob, allow phase angle control, full cycle control, advanced full cycle control specific for short wave infrared heaters and soft starting for limiting inrush current of loads having a high temperature coefficient. The output is protected against overvoltage by means of an integrated varistor across the output.

Specifications

Specifications
Manufacturer Part Number RGC1P48V12ED
Manufacturer Carlo Gavazzi
Product Series V
Family Series Carlo Gavazzi Relays, V Series
Description 1P-SSC V IN - PS 480V 15A 1200VP-E
Circuit 1NO
Mounting DIN Rail
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 1
Input Signal 0-10 VDC, 0-5 VDC, 1-5 VDC
Input Polarity DC
Output Voltage 190-550 VAC
Nominal Output Voltage 208 VAC, 347 VAC, 380 VAC, 415 VAC, 575 VAC, 240 VAC, 480 VAC
Current Rating 15 A
Termination Screw Terminal
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 0.4956 lbs
Gross Weight 0.4956 lbs