Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RGC1S60D61GGEP Carlo Gavazzi Relays, RGC1S Series, 1P-SSC-DC IN-ZC 600V 65A SNS 1
MFG Item Number
RGC1S60D61GGEP
RGC1S60D61GGEP Carlo Gavazzi Relays, RGC1S Series, 1P-SSC-DC IN-ZC 600V 65A SNS 1
MFG Item Number
RGC1S60D61GGEP
This item cannot be canceled or returned
Description
1P-SSC-DC IN-ZC 600V 65A SNS 1
1‑Phase Zero cross switching Integrated current monitoring The slim RG design is capable of detecting various failure modes occurring to the heaters and also the product itself. Failures which can be detected include partial load failure, heater loss, open circuit SSR, short circuit SSR and SSR over temperature. A normally close potential free alarm opens in the event of a system or power semiconductor fault.
IP20 Protection RoHS Compliant
Specifications
Specifications
Manufacturer Part Number
RGC1S60D61GGEP
Manufacturer
Carlo Gavazzi
Product Series
RGC1S
Family Series
Carlo Gavazzi Relays, RGC1S Series
Description
1P-SSC-DC IN-ZC 600V 65A SNS 1
Circuit
1NC
Mounting
DIN Rail
Status Indicator
Yes
Auxiliary Switch
Yes
Number of Circuits
1
Input Signal
4-32 VDC
Input Polarity
DC
Output Voltage
600 VAC
Nominal Output Voltage
600 VAC
Current Rating
60 A
Termination
Screw Terminal
Output Type
SCR AC Switch
Switching Type
Zero Cross
Integral Heat Sink
Yes
MOV
No
Snubber
No
Net Weight
2.1473 lbs
Gross Weight
2.1473 lbs
RGC1S60D61GGEP
Carlo Gavazzi Relays, RGC1S Series