Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RGC2A60A75GGEAF Carlo Gavazzi Relays, RGC2 Series, 2P -SSC-AC IN-ZC 600V 3X75A
MFG Item Number
RGC2A60A75GGEAF
RGC2A60A75GGEAF Carlo Gavazzi Relays, RGC2 Series, 2P -SSC-AC IN-ZC 600V 3X75A
MFG Item Number
RGC2A60A75GGEAF
This item cannot be canceled or returned
Description
2P -SSC-AC IN-ZC 600V 3X75A
100kA Current Rating Screw Terminal 2&3 Poles The RGC2 Series of Soild State Relays is designed to replace mechanical contactors when switching is frequent. They come available with either 2‑pole and 3‑pole switching options. The RGC2 has varistors that are integrated for output overvoltage protection, and a green LED that gives indication of control voltage presence.
Specifications
Specifications
Manufacturer Part Number
RGC2A60A75GGEAF
Manufacturer
Carlo Gavazzi
Product Series
RGC2
Family Series
Carlo Gavazzi Relays, RGC2 Series
Description
2P -SSC-AC IN-ZC 600V 3X75A 1200VP-E-CLP IN OTP
Mounting
DIN Rail, Panel
Status Indicator
Yes
Auxiliary Switch
No
Number of Circuits
2
Input Signal
20-275 VAC
Input Polarity
AC/DC
Output Voltage
42-660 VAC
Nominal Output Voltage
208 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 600 VAC, 240 VAC, 480 VAC
Current Rating
75 A
Transient Overvoltage
1,200 V
Termination
Box Lug
Output Type
SCR AC Switch
Switching Type
Zero Cross
Integral Heat Sink
Yes
MOV
No
Snubber
No
Net Weight
2.1826 lbs
Gross Weight
2.1826 lbs
RGC2A60A75GGEAF
Carlo Gavazzi Relays, RGC2 Series