Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Carlo Gavazzi Relays, RGC2P Series
RGC2P60AA15C1
Carlo Gavazzi Relays, RGC2P Series
2P -SSC I IN - 1FC 600V 2X15A 1200VP
MFG Item Number
RGC2P60AA15C1
This item cannot be canceled or returned
Description
2P -SSC I IN - 1FC 600V 2X15A 1200VP
Monitoring for SSR and Load Malfunction 2‑Pole and 3‑Pole Analog Switching EMR Alarm Output for Alarm Rated Voltage up to 600 VAC Rated Current up to 75 AAC DIN or Panel Mount RoHS Compliant These two pole solid state relays are 3‑phase and have an integrated heat‑sink. These relays have agency compliance with UL and cUL along with electromagnetic compatibility. Varistors are integrated for output overvoltage protection. These relays have a local setting through an external potentiometer. Also, these relays have a soft start feature with a selectable ramp time of up to 5 seconds.
Specifications
Specifications
Manufacturer Part Number
RGC2P60AA15C1
Manufacturer
Carlo Gavazzi
Product Series
RGC2P
Family Series
Carlo Gavazzi Relays, RGC2P Series
Description
2P -SSC I IN - 1FC 600V 2X15A 1200VP
Mounting
DIN Rail, Panel
Status Indicator
Yes
Auxiliary Switch
No
Number of Circuits
2
Input Signal
4-20 mA
Input Polarity
AC
Output Voltage
180-660 VAC
Nominal Output Voltage
208 VAC, 347 VAC, 380 VAC, 415 VAC, 575 VAC, 240 VAC, 480 VAC
Current Rating
15 A
Transient Overvoltage
1,200 V
Termination
Screw Terminal
Output Type
SCR AC Switch
Switching Type
Zero Cross
Integral Heat Sink
No
MOV
No
Snubber
No
Net Weight
1.3228 lbs
Gross Weight
1.3228 lbs
RGC2P60AA15C1
Carlo Gavazzi Relays, RGC2P Series