Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Circuit Breakers, RG Series
RGC320T33WP16
Eaton Circuit Breakers, RG Series
RGC BKR 3 POLE 2000AMP FRAME W/
MFG Item Number
RGC320T33WP16
This item cannot be canceled or returned
Description
Circuit Breakers, RG Series
RGC BKR 3 POLE 2000AMP FRAME W/
- Suitable for Reverse Feed Use
- 800~2500 Amperes
- 3 or 4 Poles
Specifications
Specifications
| Manufacturer Part Number |
RGC320T33WP16 |
| Manufacturer |
Eaton |
| Product Series |
RG |
| Family Series |
Eaton Circuit Breakers, RG Series |
| Description |
RGC BKR 3 POLE 2000AMP FRAME W/ A20RES20T1 RATE PLUG |
| Poles |
3 |
| Current Rating |
320 A |
| Max Voltage |
690 VAC |
| Electronic Trip Unit |
LS |
| GFCI |
No |
| Neutral Protection |
No |
| 100% Rated |
No |
| Auxiliary Switch |
Yes |
| Shunt Trip |
Yes |
| Undervoltage Release |
Yes |
| Alarm Switch |
Yes |
| UL Standard |
489 |
| Approvals |
CSA, IEC, UL |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
RGC320T33WP16
Eaton Circuit Breakers, RG Series