RGC3A60A30GGEAM
Carlo Gavazzi Relays, RGC3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RGC3A60A30GGEAM Carlo Gavazzi Relays, RGC3 Series, 3P -SSC-AC IN-ZC 600V 3X30A

MFG Item Number
RGC3A60A30GGEAM

RGC3A60A30GGEAM Carlo Gavazzi Relays, RGC3 Series, 3P -SSC-AC IN-ZC 600V 3X30A

MFG Item Number
RGC3A60A30GGEAM
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Relays, RGC3 Series
Item #
RGC3A60A30GGEAM
3P -SSC-AC IN-ZC 600V 3X30A

RGC3 Series Information

  • RoHS Compliant
  • Width up to 70mm
  • 3‑pole AC Switching
  • Rated operational current up to 75 AAC
  • Rated operational voltage up to 600VAC
These two pole solid state relays are 3‑phase and have an integrated heat‑sink. These relays also have a green LED that gives indication of control voltage presence. These relays have agency compliance with UL and cUL along with electromagnetic compatibility. Varistors are integrated for output overvoltage protection.


Specifications

Specifications
Manufacturer Part Number RGC3A60A30GGEAM
Manufacturer Carlo Gavazzi
Product Series RGC3
Family Series Carlo Gavazzi Relays, RGC3 Series
Description 3P -SSC-AC IN-ZC 600V 3X30A 1200VP-E-CLP IN MNTR
Mounting DIN Rail, Panel
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 3
Input Signal 20-275 VAC
Input Polarity AC/DC
Output Voltage 42-660 VAC
Nominal Output Voltage 208 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 600 VAC, 240 VAC, 480 VAC
Current Rating 30 A
Transient Overvoltage 1,200 V
Termination Box Lug
Output Type SCR AC Switch
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber No
Net Weight 2.0172 lbs
Gross Weight 2.0172 lbs