Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RGC3P60V30C16DM Carlo Gavazzi Relays, RGC3P Series, 3P -SSC V IN - 16FC 600V 3x30A
MFG Item Number
RGC3P60V30C16DM
RGC3P60V30C16DM Carlo Gavazzi Relays, RGC3P Series, 3P -SSC V IN - 16FC 600V 3x30A
MFG Item Number
RGC3P60V30C16DM
This item cannot be canceled or returned
Description
3P -SSC V IN - 16FC 600V 3x30A
RoHS Compliant 3‑pole AC Switching Rated operational current up to 75 AAC Rated operational voltage up to 600VAC Monitoring for SSR protection on output These two pole solid state relays are 3‑phase and have an integrated heat‑sink. These relays have agency compliance with UL and cUL along with electromagnetic compatibility. Varistors are integrated for output overvoltage protection. These relays have a local setting through an external potentiometer. Also, these relays have a soft start feature with a selectable ramp time of up to 5 seconds.
Specifications
Specifications
Manufacturer Part Number
RGC3P60V30C16DM
Manufacturer
Carlo Gavazzi
Product Series
RGC3P
Family Series
Carlo Gavazzi Relays, RGC3P Series
Description
3P -SSC V IN - 16FC 600V 3x30A 1200VP-MNTR
Mounting
DIN Rail, Panel
Status Indicator
Yes
Auxiliary Switch
No
Number of Circuits
3
Input Signal
0-10 VDC, 0-5 VDC, 1-5 VDC
Input Polarity
DC
Output Voltage
180-660 VAC
Nominal Output Voltage
208 VAC, 347 VAC, 380 VAC, 415 VAC, 575 VAC, 240 VAC, 480 VAC
Current Rating
30 A
Transient Overvoltage
1,200 V
Termination
Box Lug
Output Type
SCR AC Switch
Switching Type
Zero Cross
Integral Heat Sink
No
MOV
No
Snubber
No
Net Weight
1.8519 lbs
Gross Weight
1.8519 lbs
RGC3P60V30C16DM
Carlo Gavazzi Relays, RGC3P Series