RGH100-5
American Control Electronics Drives, RGH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RGH100-5 American Control Electronics Drives, RGH Series, 4Q SCRH Chassis 115V 5A

MFG Item Number
RGH100-5

RGH100-5 American Control Electronics Drives, RGH Series, 4Q SCRH Chassis 115V 5A

MFG Item Number
RGH100-5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, RGH Series
Item #
RGH100-5
4Q SCRH Chassis 115V 5A

RGH Series Information

  • Industry Standard Footprint
  • Regenerative Stopping/Reversing
  • 1.77 Form Factor
  • 3% Base Speed Regulation over 50:1 Speed Range
  • UL and cUL Approved

The RGH series is a regenerative half‑wave SCR type drive series designed specifically for applications where quickly stopping or reversing a motor is required, but running at top rated speed is not. With the half‑wave power section, the RGH Series drives can run up to 75 VDC with a 115 VAC input or 150 VDC with a 230 VAC input. With a widely used industry footprint standard, these compact 4Q drives eliminate the need for bulky mechanical relays or switches to reverse motor direction. As with all our 4Q drives, these units come standard with user adjustable trim pots for Max Speed, FWD/REV Torque, IR Comp, and DB. With these adjustments, a drive can easily be tuned to run almost any motor in the 1/8th to 1 HP range up to 80% of rated speed.

Specifications

Specifications
Manufacturer Part Number RGH100-5
Manufacturer American Control Electronics
Product Series RGH
Family Series American Control Electronics Drives, RGH Series
Description 4Q SCRH Chassis 115V 5A
AC Voltage 115 VAC
Output Armature Voltage (DC) 0-75 VDC
Max Armature Current (DC) 5 A
Nominal Input Voltage 120 VAC
Field Supply None
Regen Yes
Feedback Armature
Operator Controls Built In
Approvals cUL, UL
Nominal Armature VDC 90 VDC
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
Alternatives
RG25U
RG25U
Minarik Drives Drives, RG Series