RGH1A60A31MKE
Carlo Gavazzi Relays, RGH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RGH1A60A31MKE Carlo Gavazzi Relays, RGH Series, 1P-SSC-AC IN-ZC 600V 30A

MFG Item Number
RGH1A60A31MKE

RGH1A60A31MKE Carlo Gavazzi Relays, RGH Series, 1P-SSC-AC IN-ZC 600V 30A

MFG Item Number
RGH1A60A31MKE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, RGH Series
Item #
RGH1A60A31MKE
1P-SSC-AC IN-ZC 600V 30A

RGH Series Information

  • Rated Operational Voltage up to 600 VAC
  • Control Voltages of 4~32 VDC, 20~275 VAC (24~190 VDC)
  • Integrated Voltage Transient Protection with Varistor
  • IP20 Protection
  • RoHS Compliant
The RGH series is based on the RGC series but offers higher specifications of blocking voltage values versus its RGC counterparts. Single phase relays up to 85 Amps with integrated heatsink.

Specifications

Specifications
Manufacturer Part Number RGH1A60A31MKE
Manufacturer Carlo Gavazzi
Product Series RGH
Family Series Carlo Gavazzi Relays, RGH Series
Description 1P-SSC-AC IN-ZC 600V 30A 1600VP-E-SPR IN-HI I2T
Circuit 1NO
Mounting Surface
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 1
Input Signal 20-275 VAC, 24-190 VDC
Input Polarity AC/DC
Output Voltage 600 VAC
Nominal Output Voltage 600 VAC
Current Rating 30 A
Termination Spring Terminal
Output Type SCR AC Switch
Switching Type Zero Cross
Integral Heat Sink Yes
MOV Yes
Snubber No
Net Weight 0.8267 lbs
Gross Weight 0.8267 lbs