RGIM18xx Series Information
| Product Series | RGIM18xx |
|---|---|
| Manufacturer Part Number | RGIM1896 |
| Manufacturer | RoboteQ |
| Family Series | RoboteQ AGVs, RGIM18xx Series |
| Description | AC Induction Motor Controller, Single Channel, 1 x 300A, 96V, Encoder input, CAN, 16 Dig/Ana IO, |
| Motor Type | AC Induction |
| Max Voltage | 96 V |
| Number of Channels | 1 |
| Max Current per Channel | 300 A |
| Current Rating | 200 A |
| Electrical Connection | Screw Terminals |
| Field Oriented Control | Yes |
| Communication | CANbus, RS232, RS485, USB |
| Rotor Sensor | Encoder |
| Cooling | Conduction Plate |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |