Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Circuit Breakers, RG Series
RGK320WK
Eaton Circuit Breakers, RG Series
RGH-K R FRAME MOLDED CASE SWITCH _
This item cannot be canceled or returned
Description
Circuit Breakers, RG Series
RGH-K R FRAME MOLDED CASE SWITCH _
- Suitable for Reverse Feed Use
- 800~2500 Amperes
- 3 or 4 Poles
Specifications
Specifications
| Manufacturer Part Number |
RGK320WK |
| Manufacturer |
Eaton |
| Product Series |
RG |
| Family Series |
Eaton Circuit Breakers, RG Series |
| Description |
RGH-K R FRAME MOLDED CASE SWITCH _ 3 POLE 2000 AMP |
| Poles |
4 |
| Current Rating |
320 A |
| Max Voltage |
690 VAC |
| GFCI |
No |
| Neutral Protection |
No |
| 100% Rated |
No |
| Auxiliary Switch |
Yes |
| Shunt Trip |
Yes |
| Undervoltage Release |
Yes |
| Alarm Switch |
Yes |
| UL Standard |
489 |
| Approvals |
CSA, IEC, UL |
| Gross Weight |
115 lbs |
| Net Weight |
115 lbs |
RGK320WK
Eaton Circuit Breakers, RG Series