Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
RGM Series Information
| Manufacturer Part Number | RGM400-1.5 |
|---|---|
| Manufacturer | American Control Electronics |
| Product Series | RGM |
| Family Series | American Control Electronics Drives, RGM Series |
| Description | 4Q SCR Chassis Dual 1.5 |
| AC Voltage | 115 VAC, 230 VAC |
| Output Armature Voltage (DC) | 0-90 VDC, 0-180 VDC |
| Max Armature Current (DC) | 1.5 A |
| Nominal Input Voltage | 120 VAC, 240 VAC |
| Field Supply | None |
| Regen | Yes |
| Feedback | Armature |
| Operator Controls | Built In |
| Approvals | cUL, UL |
| Nominal Armature VDC | 90 VDC, 180 VDC |
| Net Weight | 1.1 lbs |
| Gross Weight | 1.1 lbs |