Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
American Control Electronics Drives, RGM Series
RGM403-1.5
American Control Electronics Drives, RGM Series
4Q SCR Chassis Dual 1.5 w/Iso
MFG Item Number
RGM403-1.5
This item cannot be canceled or returned
Description
4Q SCR Chassis Dual 1.5 w/Iso
Specifications
Specifications
| Manufacturer Part Number |
RGM403-1.5 |
| Manufacturer |
American Control Electronics |
| Product Series |
RGM |
| Family Series |
American Control Electronics Drives, RGM Series |
| Description |
4Q SCR Chassis Dual 1.5 w/Iso |
| AC Voltage |
115 VAC, 230 VAC |
| Output Armature Voltage (DC) |
0-90 VDC, 0-180 VDC |
| Max Armature Current (DC) |
1.5 A |
| Nominal Input Voltage |
120 VAC, 240 VAC |
| Field Supply |
None |
| Regen |
Yes |
| Feedback |
Armature |
| Operator Controls |
Built In |
| Approvals |
cUL, UL |
| Nominal Armature VDC |
90 VDC, 180 VDC |
| Net Weight |
1.2 lbs |
| Gross Weight |
1.2 lbs |
RGM403-1.5
American Control Electronics Drives, RGM Series