Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Gardner Bender Rope, Poly-Pro General Purpose Series
RGP-3825
Gardner Bender Rope, Poly-Pro General Purpose Series
Polypro Rope, 3/8in. X 250ft.
This item cannot be canceled or returned
Description
Rope, Poly-Pro General Purpose Series
Polypro Rope, 3/8in. X 250ft.
Poly-Pro General Purpose Series Information
Resistant to Mildew, Rot and Chemical Action Strong, durable, lightweight polypropylene general purpose rope for manual wire pulling and general construction applications (barrier ropes, tie downs, tow rope, etc.).
Specifications
Specifications
Manufacturer Part Number
RGP-3825
Manufacturer
Gardner Bender
Product Series
Poly-Pro General Purpose
Family Series
Gardner Bender Rope, Poly-Pro General Purpose Series
Description
Polypro Rope, 3/8in. X 250ft.
Material
Polypropylene
Length
250 '
Diameter
0.375 "
Color
Yellow with Red Tracer
Strength
240 lbs
Comments
Not Recommended for Powered Cable Pulling
Net Weight
8.46 lbs
Gross Weight
7.9 lbs
RGP-3825
Gardner Bender Rope, Poly-Pro General Purpose Series