RGS1A23A30KGU
Carlo Gavazzi Relays, RGS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RGS1A23A30KGU Carlo Gavazzi Relays, RGS Series, 1P-SSR-AC IN-ZC 230V 30A

MFG Item Number
RGS1A23A30KGU

RGS1A23A30KGU Carlo Gavazzi Relays, RGS Series, 1P-SSR-AC IN-ZC 230V 30A

MFG Item Number
RGS1A23A30KGU
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RGS Series
Item #
RGS1A23A30KGU
1P-SSR-AC IN-ZC 230V 30A

RGS Series Information

  • Rated Operational Voltage up to 600 VAC
  • Control Voltages of 3~32 VDC, 20~275 VAC (24~190 VDC)
  • Integrated Voltage Transient Protection with Varistor
  • Short Circuit Rating of 100 kA
  • RoHS Compliant
The RGS is a family of solid state switches intended for panel mounting. In most cases an external heatsink is required and the user has the flexibility to design own heatsink and adapt panel design accordingly. Slim line single phase relays.

Specifications

Specifications
Manufacturer Part Number RGS1A23A30KGU
Manufacturer Carlo Gavazzi
Product Series RGS
Family Series Carlo Gavazzi Relays, RGS Series
Description 1P-SSR-AC IN-ZC 230V 30A 800VP-U-SRW IN
Circuit 1NO
Mounting Surface
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 1
Input Signal 20-275 VAC, 24-190 VDC
Input Polarity AC/DC
Output Voltage 230 VAC
Nominal Output Voltage 240 VAC
Current Rating 30 A
Termination Screw Terminal
Output Type SCR AC Switch
Switching Type Zero Cross
Integral Heat Sink No
MOV Yes
Snubber No
Net Weight 0.2271 lbs
Gross Weight 0.2271 lbs