RGS1A60D25KKE
Carlo Gavazzi Relays, RGS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RGS1A60D25KKE Carlo Gavazzi Relays, RGS Series, 1PH-E-SSRLY-IN:DC SRW-OUT:ZC 600VAC

MFG Item Number
RGS1A60D25KKE

RGS1A60D25KKE Carlo Gavazzi Relays, RGS Series, 1PH-E-SSRLY-IN:DC SRW-OUT:ZC 600VAC

MFG Item Number
RGS1A60D25KKE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RGS Series
Item #
RGS1A60D25KKE
1PH-E-SSRLY-IN:DC SRW-OUT:ZC 600VAC

RGS Series Information

  • Rated Operational Voltage up to 600 VAC
  • Control Voltages of 3~32 VDC, 20~275 VAC (24~190 VDC)
  • Integrated Voltage Transient Protection with Varistor
  • Short Circuit Rating of 100 kA
  • RoHS Compliant
The RGS is a family of solid state switches intended for panel mounting. In most cases an external heatsink is required and the user has the flexibility to design own heatsink and adapt panel design accordingly. Slim line single phase relays.

Specifications

Specifications
Manufacturer Part Number RGS1A60D25KKE
Manufacturer Carlo Gavazzi
Product Series RGS
Family Series Carlo Gavazzi Relays, RGS Series
Description 1PH-E-SSRLY-IN:DC SRW-OUT:ZC 600VAC 25A 1200V SRW
Circuit 1NO
Mounting Surface
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 1
Input Signal 4-32 VDC
Input Polarity DC
Output Voltage 600 VAC
Nominal Output Voltage 600 VAC
Current Rating 25 A
Termination Screw Terminal
Output Type SCR AC Switch
Switching Type Zero Cross
Integral Heat Sink No
MOV Yes
Snubber No
Net Weight 0.2271 lbs
Gross Weight 0.2271 lbs
Alternatives
PM2260D25V
PM2260D25V
Crydom Relays, Nova22 Series