RGS1D1000D25KKE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RGS1D1000D25KKE

Carlo Gavazzi Relays

RGS1D1000D25KKE

Carlo Gavazzi Relays
1P-SSR-DC IN-DC OUT 1000V 25A
MFG Item Number
RGS1D1000D25KKE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Relays, Series
Item #
RGS1D1000D25KKE
1P-SSR-DC IN-DC OUT 1000V 25A

Series Information

Specifications

Specifications
Manufacturer Part Number RGS1D1000D25KKE
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Relays
Description 1P-SSR-DC IN-DC OUT 1000V 25A 1200VP-E-SRW IN
Mounting DIN Rail/Panel
Input Signal 4.5-32 VDC
Current Rating 25 A
Termination Screw Terminal
Switching Type DC
Net Weight 0 lbs
Gross Weight 0 lbs