RGS1P60K50ED

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RGS1P60K50ED

Carlo Gavazzi Relays

RGS1P60K50ED

Carlo Gavazzi Relays
1P-SSR DC IN - SS 600V 50A 1200VP-E
MFG Item Number
RGS1P60K50ED
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Relays, Series
Item #
RGS1P60K50ED
1P-SSR DC IN - SS 600V 50A 1200VP-E

Series Information

Specifications

Specifications
Manufacturer Part Number RGS1P60K50ED
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Relays
Description 1P-SSR DC IN - SS 600V 50A 1200VP-E
Mounting Surface
Status Indicator Yes
Input Signal 24 VDC
Current Rating 50 A
Termination Screw Terminal
Switching Type Proportional Output
Net Weight 0 lbs
Gross Weight 0 lbs