RGS1S60D31GKEP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RGS1S60D31GKEP

Carlo Gavazzi Relays

RGS1S60D31GKEP

Carlo Gavazzi Relays
1P-SSR-DC IN-ZC 600V 30A SNS
MFG Item Number
RGS1S60D31GKEP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
RGS1S60D31GKEP
1P-SSR-DC IN-ZC 600V 30A SNS

Series Information

Specifications

Specifications
Manufacturer Part Number RGS1S60D31GKEP
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Relays
Description 1P-SSR-DC IN-ZC 600V 30A SNS 1200VP-E-CLP IN-H I2T
Mounting DIN Rail
Status Indicator Yes
Input Signal 4-32 VDC
Output Voltage 600 VAC
Nominal Output Voltage 600 VAC
Current Rating 30 A
Termination Screw Terminal
Switching Type Zero Cross
Net Weight 0 lbs
Gross Weight 0 lbs