RGTS24160FV00

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RGTS24160FV00

Carlo Gavazzi Soft Starters

RGTS24160FV00

Carlo Gavazzi Soft Starters
1-PHASE SOFT STARTER 16A UE: 100 -
MFG Item Number
RGTS24160FV00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Soft Starters, Series
Item #
RGTS24160FV00
1-PHASE SOFT STARTER 16A UE: 100 -

Series Information

Specifications

Specifications
Manufacturer Part Number RGTS24160FV00
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Soft Starters
Description 1-PHASE SOFT STARTER 16A UE: 100 - 240 VAC I/P:24V
Nominal Load Voltage 120 V, 208 V, 240 V
Voltage 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
AC Voltage 100-240 VAC
Current Rating 16 A
Operating Temperature -40-140 °F
Overload Protection Yes
Enclosure Yes
Protection Rating IP20
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs