Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RGZE1S48M Square D Relays, Zelio Relay Socket, Separate
RGZE1S48M Square D Relays, Zelio Relay Socket, Separate
This item cannot be canceled or returned
Description
Zelio Relay Socket, Separate
Specifications
Specifications
| Manufacturer Part Number |
529025 |
| Manufacturer |
Square D |
| Family Series |
Square D Relays |
| Description |
Zelio Relay Socket, Separate Contact, 5A, 250V, 6kV, IP20 |
| Max Voltage |
250 V |
| Current Rating |
5 A |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RGZE1S48M
Square D Relays