Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RH100B03D Greystone Energy Systems HVAC Sensors, RH Series, 3pct. room designer humidity sensor
MFG Item Number
RH100B03D
RH100B03D Greystone Energy Systems HVAC Sensors, RH Series, 3pct. room designer humidity sensor
MFG Item Number
RH100B03D
This item cannot be canceled or returned
Description
3pct. room designer humidity sensor
Specifications
Specifications
| Manufacturer Part Number |
RH100B03D |
| Manufacturer |
Greystone Energy Systems |
| Product Series |
RH |
| Family Series |
Greystone Energy Systems HVAC Sensors, RH Series |
| Description |
3pct. room designer humidity sensor c/w 24 Vac/dc supply, 10,000 ohm type 3 thermistor & jumper |
| Application |
Indoor |
| Output |
0-10 VDC, 0-5 VDC, 4-20 mA |
| Input |
15-26 VAC, 18-30 VDC |
| Humidity Range |
0-100 % RH |
| Display |
None |
| Override |
No |
| Set Point |
No |
| Approvals |
CE |
| Operating Temperature |
32-158 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RH100B03D
Greystone Energy Systems HVAC Sensors, RH Series