Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RH100S03I20JTP Greystone Energy Systems HVAC Sensors, RH Series, 3pct. room stainless plate humidity
MFG Item Number
RH100S03I20JTP
RH100S03I20JTP Greystone Energy Systems HVAC Sensors, RH Series, 3pct. room stainless plate humidity
MFG Item Number
RH100S03I20JTP
This item cannot be canceled or returned
Description
3pct. room stainless plate humidity
Specifications
Specifications
| Manufacturer Part Number |
RH100S03I20JTP |
| Manufacturer |
Greystone Energy Systems |
| Product Series |
RH |
| Family Series |
Greystone Energy Systems HVAC Sensors, RH Series |
| Description |
3pct. room stainless plate humidity sensor c/w 24 Vac/dc supply & 4-20 mA Output, 10,000 ohm type 2 |
| Application |
Indoor |
| Output |
4-20 mA |
| Input |
18-35 VDC, 20-26 VAC |
| Humidity Range |
0-100 % RH |
| Display |
None |
| Override |
No |
| Set Point |
No |
| Approvals |
CE |
| Operating Temperature |
32-158 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RH100S03I20JTP
Greystone Energy Systems HVAC Sensors, RH Series