Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RH100S05I20J Greystone Energy Systems HVAC Sensors, RH Series, 5pct. room stainless plate humidity
MFG Item Number
RH100S05I20J
RH100S05I20J Greystone Energy Systems HVAC Sensors, RH Series, 5pct. room stainless plate humidity
MFG Item Number
RH100S05I20J
This item cannot be canceled or returned
Description
5pct. room stainless plate humidity
Specifications
Specifications
| Manufacturer Part Number |
RH100S05I20J |
| Manufacturer |
Greystone Energy Systems |
| Product Series |
RH |
| Family Series |
Greystone Energy Systems HVAC Sensors, RH Series |
| Description |
5pct. room stainless plate humidity sensor c/w 24 Vac/dc supply & 4-20 mA Output, 10,000 ohm type 2 |
| Application |
Indoor |
| Output |
4-20 mA |
| Input |
18-35 VDC, 20-26 VAC |
| Humidity Range |
0-100 % RH |
| Display |
None |
| Override |
No |
| Set Point |
No |
| Approvals |
CE |
| Operating Temperature |
32-158 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RH100S05I20J
Greystone Energy Systems HVAC Sensors, RH Series