Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RH100S05I20LTP Greystone Energy Systems HVAC Sensors, RH Series, 5pct. room stainless plate humidity
MFG Item Number
RH100S05I20LTP
RH100S05I20LTP Greystone Energy Systems HVAC Sensors, RH Series, 5pct. room stainless plate humidity
MFG Item Number
RH100S05I20LTP
This item cannot be canceled or returned
Description
5pct. room stainless plate humidity
Specifications
Specifications
| Manufacturer Part Number |
RH100S05I20LTP |
| Manufacturer |
Greystone Energy Systems |
| Product Series |
RH |
| Family Series |
Greystone Energy Systems HVAC Sensors, RH Series |
| Description |
5pct. room stainless plate humidity sensor c/w 24 Vac/dc supply & 4-20 mA Output, 100 ohm Platinum RTD & |
| Application |
Indoor |
| Output |
4-20 mA |
| Input |
18-35 VDC, 20-26 VAC |
| Humidity Range |
0-100 % RH |
| Display |
None |
| Override |
No |
| Set Point |
No |
| Approvals |
CE |
| Operating Temperature |
32-158 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RH100S05I20LTP
Greystone Energy Systems HVAC Sensors, RH Series