Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RH110B03C1A1 Greystone Energy Systems HVAC Sensors, RHX10 Series, 3pct. designer humidity & temp
MFG Item Number
RH110B03C1A1
RH110B03C1A1 Greystone Energy Systems HVAC Sensors, RHX10 Series, 3pct. designer humidity & temp
MFG Item Number
RH110B03C1A1
This item cannot be canceled or returned
Description
HVAC Sensors, RHX10 Series
3pct. designer humidity & temp
Specifications
Specifications
| Manufacturer Part Number |
RH110B03C1A1 |
| Manufacturer |
Greystone Energy Systems |
| Product Series |
RHX10 |
| Family Series |
Greystone Energy Systems HVAC Sensors, RHX10 Series |
| Description |
3pct. designer humidity & temp transmitter, 24 Vdc supply, 4-20mA output and 0-35C(32-95F) |
| Application |
Indoor |
| Output |
4-20 mA |
| Input |
18-30 VDC |
| Humidity Range |
0-100 % RH |
| Display |
None |
| Override |
No |
| Set Point |
No |
| Approvals |
CE |
| Operating Temperature |
32-95 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RH110B03C1A1
Greystone Energy Systems HVAC Sensors, RHX10 Series