Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wiegmann Enclosure Heaters
RH115230V100W
Wiegmann Enclosure Heaters
RADIANT HEATER 115-230V 100W
MFG Item Number
RH115230V100W
This item cannot be canceled or returned
Description
Enclosure Heaters, Series
RADIANT HEATER 115-230V 100W
Specifications
Specifications
| Manufacturer Part Number |
RH115230V100W |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosure Heaters |
| Description |
Radiant Heater 115-230V 100W |
| Capacity |
100 W |
| Voltage |
100-240 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Approvals |
cUL, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.8 lbs |
RH115230V100W
Wiegmann Enclosure Heaters