RH1B-U-AC230

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RH1B-U-AC230

IDEC Relays, RH Series

RH1B-U-AC230

IDEC Relays, RH Series
Relay, SPDT, 10A, 230VAC Coil
Item Number
RH1B-U-AC230
MFG Item Number
RH1B-UAC230V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RH Series
Item #
RH1B-U-AC230
Relay, SPDT, 10A, 230VAC Coil

RH Series Information

  • AC and DC Coils
  • 10 Amp Contacts
  • Four Contact Arrangements
  • UL Recognized E66043/E55996
  • Plug In or PC Mount
The RH series relays are widely used in instrumentation and industrial equipment. Their compact midget size saves space. Plug In styles can be mounted using either panel mount or DIN rail mount sockets.

  • Industry Standard Package
  • .187" Quick Connect Terminals
  • Flange Mount Available
  • Common Options Include Check Button and Indicator Light

Videos

Specifications

Specifications
Manufacturer Part Number RH1B-UAC230V
Manufacturer IDEC
Product Series RH
Family Series IDEC Relays, RH Series
Description Relay, SPDT, 10A, 230VAC Coil
Coil Voltage 230 VAC
Contacts SPDT
Mounting Plug In
Termination .187 " Flat Blade
Enclosure Plastic
Number of Connections 5
Status Indicator No
Push-to-Test No
Diode No
Material Silver Cadmium Oxide
Nominal Coil Voltage 240 VAC
Current Rating 10 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.0531 lbs
Gross Weight 0.0531 lbs