RH1B-UD-DC48

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RH1B-UD-DC48

IDEC Relays, RH Series

RH1B-UD-DC48

IDEC Relays, RH Series
Relay, SPDT, 10A, 48VDC, W/ Diode
Item Number
RH1B-UD-DC48
MFG Item Number
RH1B-UD-DC48V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RH Series
Item #
RH1B-UD-DC48
Relay, SPDT, 10A, 48VDC, W/ Diode

RH Series Information

  • AC and DC Coils
  • 10 Amp Contacts
  • Four Contact Arrangements
  • UL Recognized E66043/E55996
  • Plug In or PC Mount
The RH series relays are widely used in instrumentation and industrial equipment. Their compact midget size saves space. Plug In styles can be mounted using either panel mount or DIN rail mount sockets.

  • Industry Standard Package
  • .187" Quick Connect Terminals
  • Flange Mount Available
  • Common Options Include Check Button and Indicator Light

Videos

Specifications

Specifications
Manufacturer Part Number RH1B-UD-DC48V
Manufacturer IDEC
Product Series RH
Family Series IDEC Relays, RH Series
Description Relay, SPDT, 10A, 48VDC, W/ Diode Across Coil
Coil Voltage 48 VDC
Contacts SPDT
Mounting DIN Rail, PCB, Thru-Hole
Termination .187 " Flat Blade
Status Indicator No
Diode Yes
Nominal Coil Voltage 48 VDC
Safety Guided No
Approvals CE, CSA, cURus, TUV
Net Weight 0.0529 lbs
Gross Weight 0.0529 lbs