Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, RHN4 Series
RH20000N4SSFDA
Hammond Manufacturing Enclosures, RHN4 Series
Rain Hood Type 4X - Stainless Steel
MFG Item Number
RH20000N4SSFDA
This item cannot be canceled or returned
Description
Rain Hood Type 4X - Stainless Steel
Specifications
Specifications
| Manufacturer Part Number |
RH20000N4SSFDA |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
RHN4 |
| Family Series |
Hammond Manufacturing Enclosures, RHN4 Series |
| Description |
Rain Hood Type 4X - Stainless Steel FDA |
| Accessory Type |
Filterfan Rainhood |
| Material |
Stainless Steel |
| Composition |
Metallic |
| NEMA Rating |
NEMA 4, NEMA 4X |
| Approvals |
cULus |
| Net Weight |
5 lbs |
| Gross Weight |
5 lbs |
RH20000N4SSFDA
Hammond Manufacturing Enclosures, RHN4 Series