Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RH200W02B Greystone Energy Systems HVAC Sensors, RH Series, 2pct. duct humidity sensor ,
MFG Item Number
RH200W02B
RH200W02B Greystone Energy Systems HVAC Sensors, RH Series, 2pct. duct humidity sensor ,
MFG Item Number
RH200W02B
This item cannot be canceled or returned
Description
2pct. duct humidity sensor ,
Specifications
Specifications
| Manufacturer Part Number |
RH200W02B |
| Manufacturer |
Greystone Energy Systems |
| Product Series |
RH |
| Family Series |
Greystone Energy Systems HVAC Sensors, RH Series |
| Description |
2pct. duct humidity sensor , weatherproof encl., selectable outputs, c/w 9in. probe, 10,000 ohm |
| Application |
Duct |
| Output |
0-10 VDC, 0-5 VDC, 4-20 mA |
| Input |
15-26 VAC, 18-30 VDC |
| Humidity Range |
0-100 % RH |
| Display |
None |
| Override |
No |
| Set Point |
No |
| Approvals |
CE |
| Operating Temperature |
-40-185 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RH200W02B
Greystone Energy Systems HVAC Sensors, RH Series