Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RH210A02C2D6 Greystone Energy Systems HVAC Sensors, RHX10 Series, 2pct. duct humidity sensor c/w
MFG Item Number
RH210A02C2D6
RH210A02C2D6 Greystone Energy Systems HVAC Sensors, RHX10 Series, 2pct. duct humidity sensor c/w
MFG Item Number
RH210A02C2D6
This item cannot be canceled or returned
Description
HVAC Sensors, RHX10 Series
2pct. duct humidity sensor c/w
Specifications
Specifications
| Manufacturer Part Number |
RH210A02C2D6 |
| Manufacturer |
Greystone Energy Systems |
| Product Series |
RHX10 |
| Family Series |
Greystone Energy Systems HVAC Sensors, RHX10 Series |
| Description |
2pct. duct humidity sensor c/w temperature trans, 24 Vac/dc supply, 0-5Vdc output and -50-50C(-58-122F). |
| Application |
Duct |
| Output |
0-5 VDC |
| Input |
15-26 VAC, 18-30 VDC |
| Humidity Range |
0-100 % RH |
| Display |
None |
| Override |
No |
| Set Point |
No |
| Approvals |
CE |
| Operating Temperature |
-58-122 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RH210A02C2D6
Greystone Energy Systems HVAC Sensors, RHX10 Series