RH2B-UC-AC24

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RH2B-UC-AC24

IDEC Relays, RH Series

RH2B-UC-AC24

IDEC Relays, RH Series
RELAY, DPDT, 10A, 24VAC W/ CHECK BTN
Item Number
RH2B-UC-AC24
MFG Item Number
RH2B-UCAC24V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RH Series
Item #
RH2B-UC-AC24
RELAY, DPDT, 10A, 24VAC W/ CHECK BTN

RH Series Information

  • AC and DC Coils
  • 10 Amp Contacts
  • Four Contact Arrangements
  • UL Recognized E66043/E55996
  • Plug In or PC Mount
The RH series relays are widely used in instrumentation and industrial equipment. Their compact midget size saves space. Plug In styles can be mounted using either panel mount or DIN rail mount sockets.

  • Industry Standard Package
  • .187" Quick Connect Terminals
  • Flange Mount Available
  • Common Options Include Check Button and Indicator Light

Videos

Specifications

Specifications
Manufacturer Part Number RH2B-UCAC24V
Manufacturer IDEC
Product Series RH
Family Series IDEC Relays, RH Series
Description RELAY, DPDT, 10A, 24VAC W/ CHECK BTN
Coil Voltage 24 VAC
Contacts DPDT
Mounting Plug In
Termination .187 " Flat Blade
Enclosure Plastic
Number of Connections 8
Status Indicator No
Push-to-Test No
Diode No
Material Silver Cadmium Oxide
Nominal Coil Voltage 24 VAC
Current Rating 10 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.075 lbs
Gross Weight 0.075 lbs