Series Information
| Manufacturer Part Number | RH2B-UCAC110-120V |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Relays |
| Description | Relay, 10A, Check Button |
| Coil Voltage | 110-120 VAC |
| Contacts | DPDT |
| Mounting | Socket |
| Termination | Plug-In, Quick Connect |
| Enclosure | Plastic |
| Number of Connections | 8 |
| Status Indicator | No |
| Push-to-Test | No |
| Diode | No |
| Material | Silver Cadmium Oxide |
| Current Rating | 10 A |
| Bifurcated Contact | No |
| Mechanical Latch | No |
| Hazardous Location | No |
| Safety Guided | No |
| Approvals | CE, CSA |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |