RH3B-ULAC220V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RH3B-ULAC220V IDEC Relays, RH Series, Relay Plug-In 3PDT 10A 220VAC

MFG Item Number
RH3B-ULAC220V

RH3B-ULAC220V IDEC Relays, RH Series, Relay Plug-In 3PDT 10A 220VAC

MFG Item Number
RH3B-ULAC220V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RH Series
Item #
RH3B-ULAC220V
Relay Plug-In 3PDT 10A 220VAC

RH Series Information

  • AC and DC Coils
  • 10 Amp Contacts
  • Four Contact Arrangements
  • UL Recognized E66043/E55996
  • Plug In or PC Mount
The RH series relays are widely used in instrumentation and industrial equipment. Their compact midget size saves space. Plug In styles can be mounted using either panel mount or DIN rail mount sockets.

  • Industry Standard Package
  • .187" Quick Connect Terminals
  • Flange Mount Available
  • Common Options Include Check Button and Indicator Light

Videos

Specifications

Specifications
Manufacturer Part Number RH3B-ULAC220V
Manufacturer IDEC
Product Series RH
Family Series IDEC Relays, RH Series
Description Relay Plug-In 3PDT 10A 220VAC
Coil Voltage 220 VAC
Contacts 3PDT
Mounting DIN Rail, PCB, Thru-Hole
Termination .187 " Flat Blade
Status Indicator Yes
Nominal Coil Voltage 208 VAC, 240 VAC
Safety Guided No
Approvals CE, CSA, cURus, TUV
Net Weight 0.11 lbs
Gross Weight 0.11 lbs