RH3V2-UL-AC120

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RH3V2-UL-AC120

IDEC Relays, RH Series

RH3V2-UL-AC120

IDEC Relays, RH Series
RELAY, 3PDT, 10A, 120VAC, PCB MOUNT,
Item Number
RH3V2-UL-AC120
MFG Item Number
RH3V2-ULAC120V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RH Series
Item #
RH3V2-UL-AC120
RELAY, 3PDT, 10A, 120VAC, PCB MOUNT,

RH Series Information

  • AC and DC Coils
  • 10 Amp Contacts
  • Four Contact Arrangements
  • UL Recognized E66043/E55996
  • Plug In or PC Mount
The RH series relays are widely used in instrumentation and industrial equipment. Their compact midget size saves space. Plug In styles can be mounted using either panel mount or DIN rail mount sockets.

  • Industry Standard Package
  • .187" Quick Connect Terminals
  • Flange Mount Available
  • Common Options Include Check Button and Indicator Light

Videos

Specifications

Specifications
Manufacturer Part Number RH3V2-ULAC120V
Manufacturer IDEC
Product Series RH
Family Series IDEC Relays, RH Series
Description RELAY, 3PDT, 10A, 120VAC, PCB MOUNT, INCLUDES INDICATOR LIGHT
Coil Voltage 120 VAC
Contacts 3PDT
Mounting PCB, Thru-Hole
Termination PCB Pin
Enclosure Plastic
Number of Connections 11
Status Indicator Yes
Push-to-Test No
Diode No
Material Silver Cadmium Oxide
Nominal Coil Voltage 120 VAC
Current Rating 10 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.11 lbs
Gross Weight 0.13 lbs