RH4B-U-AC24

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RH4B-U-AC24 IDEC Relays, RH Series, RELAY, 4PDT, 10A, 24VAC COIL
MFG Item Number
RH4B-UAC24V

RH4B-U-AC24 IDEC Relays, RH Series, RELAY, 4PDT, 10A, 24VAC COIL

MFG Item Number
RH4B-UAC24V
Item Number
RH4B-U-AC24
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RH Series
Item #
RH4B-U-AC24
RELAY, 4PDT, 10A, 24VAC COIL

RH Series Information

  • AC and DC Coils
  • 10 Amp Contacts
  • Four Contact Arrangements
  • UL Recognized E66043/E55996
  • Plug In or PC Mount
The RH series relays are widely used in instrumentation and industrial equipment. Their compact midget size saves space. Plug In styles can be mounted using either panel mount or DIN rail mount sockets.

  • Industry Standard Package
  • .187" Quick Connect Terminals
  • Flange Mount Available
  • Common Options Include Check Button and Indicator Light

Videos

Specifications

Specifications
Manufacturer Part Number RH4B-UAC24V
Manufacturer IDEC
Product Series RH
Family Series IDEC Relays, RH Series
Description RELAY, 4PDT, 10A, 24VAC COIL
Coil Voltage 24 VAC
Contacts 4PDT
Mounting Plug In
Termination .187 " Flat Blade
Enclosure Plastic
Number of Connections 14
Status Indicator No
Push-to-Test No
Diode No
Material Silver Cadmium Oxide
Nominal Coil Voltage 24 VAC
Current Rating 10 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.1631 lbs
Gross Weight 0.1631 lbs