Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures
RH60000LG
Hammond Manufacturing Enclosures
Rain Hood - Use w/ PF50, 60, 70, 65,
MFG Item Number
RH60000LG
This item cannot be canceled or returned
Description
Rain Hood - Use w/ PF50, 60, 70, 65,
Specifications
Specifications
| Manufacturer Part Number |
RH60000LG |
| Manufacturer |
Hammond Manufacturing |
| Family Series |
Hammond Manufacturing Enclosures |
| Description |
Rain Hood - Use w/ PF50, 60, 70, 65, 67000 - Steel/Lt.Gray |
| Accessory Type |
Filterfan Rainhood |
| Material |
Steel |
| Composition |
Metallic |
| NEMA Rating |
NEMA 3R |
| Approvals |
CSA, UR |
| Net Weight |
6 lbs |
| Gross Weight |
9.25 lbs |
RH60000LG
Hammond Manufacturing Enclosures