Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description
Nylon Insulated Large Ring Terminal, Length 2.14 Inches, Width .77 Inches, Maximum Insulation .629, Bolt Hole 3/8 Inch, Wire Range 1/0, Color White, Copper, Tin Plated, 50 Pack
Terminal Type
Ring
Wire Size Range
1/0 AWG
Insulated
Insulated
Insulation Material
Vinyl
Color
White
Material
Copper
Plating Material
Tin
Stud Size
3/8 "
Maximum Temperature
221 °F
Approvals
CSA, UL
Net Weight
0.05 lbs
Gross Weight
0.05 lbs
Added to cart
RH737
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series