Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description
Nylon Insulated Large Ring Terminal with 90 Degree Bend, Length 2.14 Inches, Width .77 Inches, Maximum Insulation .500, Bolt Hole 3/8 Inch, Wire Range 1AN, Color White, Copper, Tin Plated, 50 Pack
Terminal Type
Ring - 90 Deg
Wire Size Range
1 AWG
Insulated
Insulated
Insulation Material
Nylon
Color
White
Material
Copper
Plating Material
Tin
Stud Size
3/8 "
Maximum Temperature
221 °F
Approvals
CSA, UL
Net Weight
0.04 lbs
Gross Weight
0.04 lbs
Added to cart
RH9731U
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series