Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, RHN4 Series
RHA30000N4G
Hammond Manufacturing Enclosures, RHN4 Series
Grill/Solid cover kit - Use w/
MFG Item Number
RHA30000N4G
This item cannot be canceled or returned
Description
Grill/Solid cover kit - Use w/
Specifications
Specifications
| Manufacturer Part Number |
RHA30000N4G |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
RHN4 |
| Family Series |
Hammond Manufacturing Enclosures, RHN4 Series |
| Description |
Grill/Solid cover kit - Use w/ RH30000N4 - Galv |
| Accessory Type |
Grill Solid Cover Kit |
| Material |
Steel |
| Composition |
Metallic |
| NEMA Rating |
NEMA 4, NEMA 4X |
| Approvals |
CSA, UR |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
RHA30000N4G
Hammond Manufacturing Enclosures, RHN4 Series