Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Wiegmann Enclosures, RHC Series
RHC060604
Wiegmann Enclosures, RHC Series
N3RCONT HNG WALL MNT 6X6X4CRBN STL-GRAY
MFG Item Number
RHC060604
This item cannot be canceled or returned
Description
N3RCONT HNG WALL MNT 6X6X4CRBN STL-GRAY
Nema Types 1 and 3R UL E6924; CSA LL66078 16 Gauge Carbon Steel Gray Polyester Powder Finish Continuous Hinge Door RHC Series enclosures are designed for use as wiring boxes and junction boxes. They provide protection in outdoor applications against rain, sleet, and snow, or indoors against dripping water.
External Mounting Plates on Top and Bottom Knockouts Standard On Bottom Lid Supplied With Padlockable Draw Latch Grounding Provisions Provided
Specifications
Specifications
Manufacturer Part Number
RHC060604
Manufacturer
Wiegmann
Product Series
RHC
Family Series
Wiegmann Enclosures, RHC Series
Description
N3R Continuous Hinge Wall-Mount 6X6X4 Carbon Steel - Gray
Material
Steel
Composition
Metallic
Number of Doors
1
Cover Design
Hinged
Window/Clear Cover
No
Latching Mechanism
Padlockable Latch
Panel Included
No
NEMA Rating
NEMA 1, NEMA 3R
Nominal Height
6 "
Nominal Width
6 "
Nominal Depth
4 "
Approvals
CSA, UL
Net Weight
4.4 lbs
Gross Weight
4.4 lbs
RHC060604
Wiegmann Enclosures, RHC Series