Galco will be closed Friday, July 3rd in observance of Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RHC060804 Wiegmann Enclosures, N3RCONT HNG WALL MNT 6X8X4CRBN STL-GRAY
MFG Item Number
RHC060804

RHC060804 Wiegmann Enclosures, N3RCONT HNG WALL MNT 6X8X4CRBN STL-GRAY

MFG Item Number
RHC060804
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
RHC060804
N3RCONT HNG WALL MNT 6X8X4CRBN STL-GRAY

Series Information

  • Nema Types 1 and 3R
  • UL E6924; CSA LL66078
  • 16 Gauge Carbon Steel
  • Gray Polyester Powder Finish
  • Continuous Hinge Door
RHC Series enclosures are designed for use as wiring boxes and junction boxes. They provide protection in outdoor applications against rain, sleet, and snow, or indoors against dripping water.

  • External Mounting Plates on Top and Bottom
  • Knockouts Standard On Bottom
  • Lid Supplied With Padlockable Draw Latch
  • Grounding Provisions Provided


Specifications

Specifications
Manufacturer Part Number RHC060804
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description N3R Continuous Hinge Wall-Mount 6X8X4 Carbon Steel - Gray
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Latch
Panel Included No
NEMA Rating NEMA 1, NEMA 3R
Nominal Height 8 "
Nominal Width 6 "
Nominal Depth 4 "
Approvals CSA, UL
Net Weight 5 lbs
Gross Weight 5 lbs
Alternatives
C3R864HCR
C3R864HCR
Hammond Manufacturing Enclosures, C3RHCR Series