RHC201606
Wiegmann Enclosures, RHC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RHC201606

Wiegmann Enclosures, RHC Series

RHC201606

Wiegmann Enclosures, RHC Series
H 21" x W 16" x D 6", NEMA 3R
MFG Item Number
RHC201606
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, RHC Series
Item #
RHC201606
H 21" x W 16" x D 6", NEMA 3R

RHC Series Information

  • Nema Types 1 and 3R
  • UL E6924; CSA LL66078
  • 16 Gauge Carbon Steel
  • Gray Polyester Powder Finish
  • Continuous Hinge Door
RHC Series enclosures are designed for use as wiring boxes and junction boxes. They provide protection in outdoor applications against rain, sleet, and snow, or indoors against dripping water.

  • External Mounting Plates on Top and Bottom
  • Knockouts Standard On Bottom
  • Lid Supplied With Padlockable Draw Latch
  • Grounding Provisions Provided


Specifications

Specifications
Manufacturer Part Number RHC201606
Manufacturer Wiegmann
Product Series RHC
Family Series Wiegmann Enclosures, RHC Series
Description H 21" x W 16" x D 6", NEMA 3R
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Hasp with Screws
Panel Included No
NEMA Rating NEMA 1, NEMA 3R
Nominal Height 20 "
Nominal Width 16 "
Nominal Depth 6 "
Approvals CSA, UL
Net Weight 35 lbs
Gross Weight 35 lbs
Alternatives
C3R20166HCR
C3R20166HCR
Hammond Manufacturing Enclosures, C3RHCR Series