RHC242408
Wiegmann Enclosures, RHC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RHC242408 Wiegmann Enclosures, RHC Series, N3R CONT HNG WALL MNT 24X24X8 CS -GRY
MFG Item Number
RHC242408

RHC242408 Wiegmann Enclosures, RHC Series, N3R CONT HNG WALL MNT 24X24X8 CS -GRY

MFG Item Number
RHC242408
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, RHC Series
Item #
RHC242408
N3R CONT HNG WALL MNT 24X24X8 CS -GRY

RHC Series Information

  • Nema Types 1 and 3R
  • UL E6924; CSA LL66078
  • 16 Gauge Carbon Steel
  • Gray Polyester Powder Finish
  • Continuous Hinge Door
RHC Series enclosures are designed for use as wiring boxes and junction boxes. They provide protection in outdoor applications against rain, sleet, and snow, or indoors against dripping water.

  • External Mounting Plates on Top and Bottom
  • Knockouts Standard On Bottom
  • Lid Supplied With Padlockable Draw Latch
  • Grounding Provisions Provided


Specifications

Specifications
Manufacturer Part Number RHC242408
Manufacturer Wiegmann
Product Series RHC
Family Series Wiegmann Enclosures, RHC Series
Description N3R Continuous Hinge Wall-Mount 24X24X8 Carbon Steel - Gray
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Hasp with Screws
Panel Included No
NEMA Rating NEMA 1, NEMA 3R
Nominal Height 24 "
Nominal Width 24 "
Nominal Depth 8 "
Approvals CSA, UL
Net Weight 58 lbs
Gross Weight 58 lbs
Alternatives
C3R24248HCR
C3R24248HCR
Hammond Manufacturing Enclosures, C3RHCR Series