Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Wiegmann Enclosures, RHC Series
RHC303016
Wiegmann Enclosures, RHC Series
N3R CONT HNG WALL MNT 30X30X16 CS -GRY
MFG Item Number
RHC303016
This item cannot be canceled or returned
Description
N3R CONT HNG WALL MNT 30X30X16 CS -GRY
Nema Types 1 and 3R UL E6924; CSA LL66078 16 Gauge Carbon Steel Gray Polyester Powder Finish Continuous Hinge Door RHC Series enclosures are designed for use as wiring boxes and junction boxes. They provide protection in outdoor applications against rain, sleet, and snow, or indoors against dripping water.
External Mounting Plates on Top and Bottom Knockouts Standard On Bottom Lid Supplied With Padlockable Draw Latch Grounding Provisions Provided
Specifications
Specifications
Manufacturer Part Number
RHC303016
Manufacturer
Wiegmann
Product Series
RHC
Family Series
Wiegmann Enclosures, RHC Series
Description
N3R Continuous Hinge Wall-Mount 30X30X16 Carbon Steel - Gray
Material
Steel
Composition
Metallic
Number of Doors
1
Cover Design
Hinged
Window/Clear Cover
No
Latching Mechanism
Padlockable Hasp with Screws
Panel Included
No
NEMA Rating
NEMA 1, NEMA 3R
Nominal Height
30 "
Nominal Width
30 "
Nominal Depth
16 "
Approvals
CSA, UL
Net Weight
100 lbs
Gross Weight
100 lbs
RHC303016
Wiegmann Enclosures, RHC Series