Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RHMIF-02 WEG Electric Drives, CFW700 REMOTE KEYPAD FRAME
RHMIF-02 WEG Electric Drives, CFW700 REMOTE KEYPAD FRAME
This item cannot be canceled or returned
Description
CFW700 REMOTE KEYPAD FRAME
Specifications
Specifications
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Drives |
| Manufacturer Part Number |
RHMIF-02 |
| Description |
CFW700 REMOTE KEYPAD FRAME |
| Accessory Type |
HMI Frame Kit |
| Approvals |
CE |
| Net Weight |
0.44 lbs |
| Gross Weight |
0.44 lbs |
RHMIF-02
WEG Electric Drives