RHP-3N44-LCD
Dwyer Instruments HVAC Sensors, RHP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RHP-3N44-LCD Dwyer Instruments HVAC Sensors, RHP Series, No Am Wall Mnt Humidity/Temperature

MFG Item Number
RHP-3N44-LCD

RHP-3N44-LCD Dwyer Instruments HVAC Sensors, RHP Series, No Am Wall Mnt Humidity/Temperature

MFG Item Number
RHP-3N44-LCD
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, RHP Series
Item #
RHP-3N44-LCD
No Am Wall Mnt Humidity/Temperature

RHP Series Information

The Series RHP Temperature and Humidity Transmitter combine the voltage or current humidity transmitter output with a passive temperature thermistor or RTD output. Featuring polymer capacitance humidity sensors, models are available in 2%, 3% or 5% accuracies. Duct mounted transmitters are available with an optional two‑line alpha numeric LCD display.

Product Applications
  • Air economizers
  • Outdoor temperature and relative humidity reference
  • Pool room humidity monitoring


Specifications

Specifications
Manufacturer Part Number RHP-3N44-LCD
Manufacturer Dwyer Instruments
Product Series RHP
Family Series Dwyer Instruments HVAC Sensors, RHP Series
Description No Am Wall Mnt Humidity/Temperature Trans 3pct. Accuracy And Universal Current/Voltage Output
Application Indoor, Room
Output 0-10 VDC, 4-20 mA
Input 15-29 VAC, 15-32 VDC
Humidity Range 0-100 % RH
Display LCD
Approvals CE
Operating Temperature -40-140 °F
Net Weight 0.25 lbs
Gross Weight 0.25 lbs