Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RHPLC-3N2B Dwyer Instruments HVAC Sensors, RHPLC Series, Na Wall Mount Humidity/Temp
MFG Item Number
RHPLC-3N2B
RHPLC-3N2B Dwyer Instruments HVAC Sensors, RHPLC Series, Na Wall Mount Humidity/Temp
MFG Item Number
RHPLC-3N2B
This item cannot be canceled or returned
Description
HVAC Sensors, RHPLC Series
Na Wall Mount Humidity/Temp
Specifications
Specifications
| Manufacturer Part Number |
RHPLC-3N2B |
| Manufacturer |
Dwyer Instruments |
| Product Series |
RHPLC |
| Family Series |
Dwyer Instruments HVAC Sensors, RHPLC Series |
| Description |
Na Wall Mount Humidity/Temp Transmitter 3pct. Acc 0-10VDC Humidity Output 10K Type II Thermistor Temp |
| Application |
Indoor |
| Output |
0-10 VDC |
| Input |
15-35 VDC |
| Humidity Range |
0-100 % RH |
| Display |
None |
| Approvals |
CE |
| Operating Temperature |
-40-140 °F |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
RHPLC-3N2B
Dwyer Instruments HVAC Sensors, RHPLC Series